Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 20" Stroke Length, NPT

  • Mfr # 2.00CTEF4MAU14AC20.00

  • Zoro # G611930236


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Rod Thread Size
7/16"-20
Rod Diameter
5/8 in
Cushion Type
Head and Cap
Number of Rods
Single Rod
Cylinder Type
Extruded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00CTEF4MAU14AC20.00
Zoro #
G611930236
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
7/16"-20
Rod Diameter
5/8 in
Overall Height
2 1/2 in
Bore Diameter
2 in
Stroke Length
20 in
Rod Thread Length
3/4 in
Overall Width
24 5/8 in
End Cap Length
2 1/2 in
Inlet Size
3/8 in

Details

Item
Air Cylinder
Cushion Type
Head and Cap
Number of Rods
Single Rod
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Air Inlet Center to Center Distance
22 5/16 in
Series
4MA
End Cap Material
Aluminum
Body Material Finish
Anodized
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Cylinder Action
Double Acting
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Repairable
Tie Rod Material
Carbon Steel
Maximum Operating Temperature
165 Degrees F
Air Inlet Type
NPT
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Piston Material
Aluminum
For Fluid Type
Air
Body Material
Aluminum
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.