Zoro Homepage

Air Cylinder, 20" Stroke Length, NPT

  • Mfr # 6.00CTEF4MAU14AC20.00

  • Zoro # G911930264


product price: $1,329.99
/ea
Free Shipping & Returns

Key Features

Cylinder Repair
Repairable
Series
4MA
Number of Rods
Single Rod
Rod Thread Size
1"-14
Bore Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.00CTEF4MAU14AC20.00
Zoro #
G911930264
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
1"-14
Bore Diameter
6 in
Rod Thread Length
1 5/8 in
Overall Width
26 5/8 in
Overall Height
6 1/2 in
End Cap Length
6 1/2 in
Stroke Length
20 in
Inlet Size
3/4 in
Rod Diameter
1 3/8 in

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.