Zoro Homepage

Air cylinder, 20mm bore, 25mm strokee

  • Mfr # P1PS020DC7G0025

  • Zoro # G814847904


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Rod Thread Length
6 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
Bumpers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1PS020DC7G0025
Zoro #
G814847904
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
6 mm
Rod Thread Size
M6
Stroke Length
25 mm
Inlet Size
M5
Bore Diameter
20 mm

Details

Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
Bumpers
For Fluid Type
Air
Air Inlet Type
BSPP
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Series
P1P
Cylinder Repair
Repairable
Rod Rotation
Rotating Rod
Inlet Gender
Female
Rod Gender
Female

Description

Pneumatic Cylinder, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 20 mm, Cushion Type Bumpers, Stroke Length 25 mm, Inlet Size M5, Air Inlet Type BSPP, Cylinder Action Double Acting, Number of Rods Single Rod, Inlet Gender Female

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.