Zoro Homepage

Air Cylinder, 24" Stroke Length, NPT

  • Mfr # 2.00CTEF4MAU14AC24.00

  • Zoro # G611930250


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
165 Degrees F
Body Material
Aluminum
Tie Rod Material
Carbon Steel
Standards
RoHS Compliant
Rod Thread Size
7/16"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00CTEF4MAU14AC24.00
Zoro #
G611930250
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
7/16"-20
Rod Diameter
5/8 in
Bore Diameter
2 in
Overall Width
28 5/8 in
Overall Height
2 1/2 in
Rod Thread Length
3/4 in
Stroke Length
24 in
End Cap Length
2 1/2 in
Inlet Size
3/8 in

Details

Item
Air Cylinder
Maximum Operating Temperature
165 Degrees F
Body Material
Aluminum
Tie Rod Material
Carbon Steel
Standards
RoHS Compliant
Air Inlet Type
NPT
Piston Rod Material Finish
Chrome Plated
Cylinder Type
Extruded
System of Measurement
Inch
Piston Material
Aluminum
Magnetic Piston
Magnetic Piston
Cylinder Action
Double Acting
Piston Rod Material
Carbon Steel
Body Material Finish
Anodized
Number of Rods
Single Rod
End Cap Material
Aluminum
Maximum Operating Pressure
250 psi
Cylinder Repair
Repairable
Series
4MA
For Fluid Type
Air
Minimum Operating Temperature
-10 Degrees F
Air Inlet Center to Center Distance
26 5/16 in
Cushion Type
Head and Cap
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.