Zoro Homepage

Air Cylinder, 25 mm Stroke Length, BSPP

  • Mfr # P1A-S010DS-0025

  • Zoro # G611930380


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-4 Degrees F
Cylinder Action
Double Acting
Maximum Operating Pressure
145 psi
Rod Diameter
4 mm
End Cap Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S010DS-0025
Zoro #
G611930380
UPC #
-
Country of Origin
China

Dimensions

Rod Diameter
4 mm
End Cap Length
10 mm
Body Diameter
16 mm
Bore Diameter
10 mm
Inlet Size
M5
Overall Height
13.5 mm
Stroke Length
25 mm

Details

Item
Air Cylinder
Minimum Operating Temperature
-4 Degrees F
Cylinder Action
Double Acting
Maximum Operating Pressure
145 psi
Standards
ISO 6432
Magnetic Piston
Magnetic Piston
System of Measurement
Metric
For Fluid Type
Air
Piston Rod Material
Stainless Steel
Series
P1A
Mounting Orientation
Multiposition
Maximum Operating Temperature
176 Degrees F
Air Inlet Type
BSPP
End Cap Material
Aluminum
Cylinder Type
Round Body
Cushion Type
Bumpers
Body Material
Stainless Steel
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 10 mm, Cushion Type Bumpers, Stroke Length 25 mm, Inlet Size M5, Air Inlet Type BSPP, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Overall Width Not Applicable, Overall Height 13.5 mm, Body Diameter 16 mm, Maximum Operating Pressure 145 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.