Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 25 mm Stroke Length, BSPP

  • Mfr # P1A-S020DS-0025

  • Zoro # G312487428


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S020DS-0025
Zoro #
G312487428
UPC #
-
Country of Origin
China

Dimensions

Inlet Size
1/8 in
Rod Diameter
8 mm
End Cap Length
14 mm
Body Diameter
27 mm
Stroke Length
25 mm
Bore Diameter
20 mm
Overall Height
23.4 mm

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
System of Measurement
Metric
Maximum Operating Pressure
145 psi
Air Inlet Type
BSPP
Series
P1A
Cylinder Repair
Non-Repairable
Standards
ISO 6432
Number of Rods
Single Rod
Maximum Operating Temperature
176 Degrees F
For Fluid Type
Air
Minimum Operating Temperature
-4 Degrees F
Cushion Type
Bumpers
End Cap Material
Aluminum
Mounting Orientation
Multiposition
Piston Rod Material
Stainless Steel
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 20 mm, Cushion Type Bumpers, Stroke Length 25 mm, Inlet Size 1/8 in, Air Inlet Type BSPP, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Overall Width Not Applicable, Overall Height 23.4 mm, Body Diameter 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.