Zoro Homepage

Air Cylinder, 25" Stroke Length, NPT

  • Mfr # 6.00CTEF4MAU14AC25.00

  • Zoro # G211930018


product price: $1,430.99
/ea
Free Shipping & Returns

Key Features

Tie Rod Material
Carbon Steel
Overall Height
6 1/2 in
Cushion Type
Head and Cap
Maximum Operating Temperature
165 Degrees F
Rod Diameter
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.00CTEF4MAU14AC25.00
Zoro #
G211930018
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/2 in
Rod Diameter
1 3/8 in
Rod Thread Length
1 5/8 in
Bore Diameter
6 in
Overall Width
31 5/8 in
End Cap Length
6 1/2 in
Stroke Length
25 in
Rod Thread Size
1"-14
Inlet Size
3/4 in

Details

Item
Air Cylinder
Tie Rod Material
Carbon Steel
Cushion Type
Head and Cap
Maximum Operating Temperature
165 Degrees F
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Repairable
Air Inlet Type
NPT
Cylinder Type
Extruded
Number of Rods
Single Rod
Magnetic Piston
Magnetic Piston
Body Material
Aluminum
For Fluid Type
Air
Body Material Finish
Anodized
End Cap Material
Aluminum
Cylinder Action
Double Acting
System of Measurement
Inch
Series
4MA
Standards
RoHS Compliant
Air Inlet Center to Center Distance
28 1/8 in
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.