Zoro Homepage

Air cylinder, 25mm bore, 80mm stroke

  • Mfr # P1A-S025MS-0080

  • Zoro # G714847905


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
22 mm
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S025MS-0080
Zoro #
G714847905
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
M10x1.25
Inlet Size
G 1/8
Bore Diameter
25 mm
Stroke Length
80 mm
Rod Diameter
10 mm
Overall Height
26.9 mm
Overall Width
26.9 mm

Details

Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Cushion Type
Head and Cap
Standards
ISO 6432
End Cap Material
Aluminum
Rod Rotation
Rotating Rod
Weight
0.89 lb
For Fluid Type
Compressed Air
Number of Rods
Double Rod
Maximum Operating Temperature
176 Degrees F
Cylinder Repair
Non-Repairable
Air Inlet Type
BSPP
Series
P1A
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
145 psi
System of Measurement
Metric
Inlet Gender
Female
End Cap Material Finish
Anodized
Minimum Operating Temperature
4 Degrees F

Description

Pneumatic Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 25 mm, Cushion Type Head and Cap, Stroke Length 80 mm, Inlet Size G 1/8, Air Inlet Type BSPP, Cylinder Action Double Acting, Number of Rods Double Rod, System of Measurement Metric, Overall Width 26.9 mm, Overall Height 26.9 mm, Inlet Gender Female, Maximum Operating Pressure 145 psi

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.