Zoro Homepage

Air Cylinder, 26" Stroke Length, NPT

  • Mfr # 2.00CTEF4MAU14AC26.00

  • Zoro # G711930198


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
NPT
Rod Thread Length
3/4 in
Cylinder Repair
Repairable
Rod Diameter
5/8 in
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00CTEF4MAU14AC26.00
Zoro #
G711930198
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Diameter
5/8 in
Overall Height
2 1/2 in
Overall Width
30 5/8 in
Rod Thread Size
7/16"-20
Bore Diameter
2 in
End Cap Length
2 1/2 in
Stroke Length
26 in
Inlet Size
3/8 in

Details

Item
Air Cylinder
Air Inlet Type
NPT
Cylinder Repair
Repairable
Piston Rod Material
Carbon Steel
Body Material Finish
Anodized
Body Material
Aluminum
Minimum Operating Temperature
-10 Degrees F
Cushion Type
Head and Cap
Tie Rod Material
Carbon Steel
Series
4MA
For Fluid Type
Air
Standards
RoHS Compliant
Number of Rods
Single Rod
Piston Material
Aluminum
Cylinder Type
Extruded
System of Measurement
Inch
Piston Rod Material Finish
Chrome Plated
Cylinder Action
Double Acting
Maximum Operating Temperature
165 Degrees F
Air Inlet Center to Center Distance
28 5/16 in
Maximum Operating Pressure
250 psi
End Cap Material
Aluminum
Magnetic Piston
Magnetic Piston
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.