Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 26" Stroke Length, NPT

  • Mfr # 4.00CTEF4MAU14AC26.00

  • Zoro # G511929903


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Number of Rods
Single Rod
Series
4MA
Body Material Finish
Anodized
End Cap Length
4 1/2 in
Bore Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4.00CTEF4MAU14AC26.00
Zoro #
G511929903
UPC #
-
Country of Origin
United States

Dimensions

End Cap Length
4 1/2 in
Bore Diameter
4 in
Rod Thread Length
1 1/8 in
Inlet Size
1/2 in
Stroke Length
26 in
Rod Diameter
1 in
Overall Width
31 5/8 in
Rod Thread Size
3/4"-16
Overall Height
4 1/2 in

Details

Item
Air Cylinder
Number of Rods
Single Rod
Series
4MA
Body Material Finish
Anodized
System of Measurement
Inch
Cylinder Repair
Repairable
Piston Rod Material
Carbon Steel
Cylinder Type
Extruded
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
165 Degrees F
For Fluid Type
Air
Cushion Type
Head and Cap
Standards
RoHS Compliant
End Cap Material
Aluminum
Maximum Operating Pressure
250 psi
Cylinder Action
Double Acting
Body Material
Aluminum
Air Inlet Type
NPT
Piston Rod Material Finish
Chrome Plated
Magnetic Piston
Magnetic Piston
Tie Rod Material
Carbon Steel
Air Inlet Center to Center Distance
28 5/8 in
Piston Material
Aluminum
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 26 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.