Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 27" Stroke Length, NPT

  • Mfr # 1.50CTEF4MAU14AC27.00

  • Zoro # G511929927


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
27 in
Cylinder Action
Double Acting
End Cap Length
2 in
Magnetic Piston
Magnetic Piston
Air Inlet Center to Center Distance
29 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.50CTEF4MAU14AC27.00
Zoro #
G511929927
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
27 in
End Cap Length
2 in
Rod Thread Length
3/4 in
Overall Width
31 5/8 in
Inlet Size
3/8 in
Overall Height
2 in
Bore Diameter
1 1/2 in
Rod Diameter
5/8 in
Rod Thread Size
7/16"-20

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Magnetic Piston
Magnetic Piston
Air Inlet Center to Center Distance
29 5/16 in
Piston Material
Aluminum
For Fluid Type
Air
Standards
RoHS Compliant
Air Inlet Type
NPT
Piston Rod Material Finish
Chrome Plated
Piston Rod Material
Carbon Steel
Tie Rod Material
Carbon Steel
Cylinder Repair
Repairable
Cushion Type
Head and Cap
Series
4MA
Body Material
Aluminum
End Cap Material
Aluminum
Cylinder Type
Extruded
System of Measurement
Inch
Body Material Finish
Anodized
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
165 Degrees F
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 1 1/2 in, Cushion Type Head and Cap, Stroke Length 27 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.