Zoro Homepage

Air Cylinder, 27" Stroke Length, NPT

  • Mfr # 6.00CTEF4MAU14AC27.00

  • Zoro # G111930040


product price: $1,473.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Head and Cap
Overall Width
33 5/8 in
Piston Rod Material
Carbon Steel
Stroke Length
27 in
Cylinder Type
Extruded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.00CTEF4MAU14AC27.00
Zoro #
G111930040
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
33 5/8 in
Stroke Length
27 in
Rod Diameter
1 3/8 in
Bore Diameter
6 in
End Cap Length
6 1/2 in
Overall Height
6 1/2 in
Inlet Size
3/4 in
Rod Thread Length
1 5/8 in
Rod Thread Size
1"-14

Details

Item
Air Cylinder
Cushion Type
Head and Cap
Piston Rod Material
Carbon Steel
Cylinder Type
Extruded
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
165 Degrees F
Piston Material
Aluminum
Body Material Finish
Anodized
Air Inlet Center to Center Distance
30 1/8 in
Standards
RoHS Compliant
Series
4MA
Cylinder Action
Double Acting
For Fluid Type
Air
Air Inlet Type
NPT
Magnetic Piston
Magnetic Piston
Body Material
Aluminum
Number of Rods
Single Rod
Cylinder Repair
Repairable
Piston Rod Material Finish
Chrome Plated
Minimum Operating Temperature
-10 Degrees F
End Cap Material
Aluminum
System of Measurement
Inch
Tie Rod Material
Carbon Steel
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 6 in, Cushion Type Head and Cap, Stroke Length 27 in, Inlet Size 3/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.