Zoro Homepage

Air Cylinder, 28" Stroke Length, NPT

  • Mfr # 1.50CTEF4MAU14AC28.00

  • Zoro # G911929893


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Head and Cap
Maximum Operating Temperature
165 Degrees F
Overall Height
2 in
Air Inlet Center to Center Distance
30 5/16 in
End Cap Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50CTEF4MAU14AC28.00
Zoro #
G911929893
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
End Cap Length
2 in
Stroke Length
28 in
Overall Width
32 5/8 in
Bore Diameter
1 1/2 in
Inlet Size
3/8 in
Rod Thread Size
7/16"-20
Rod Thread Length
3/4 in
Rod Diameter
5/8 in

Details

Item
Air Cylinder
Cushion Type
Head and Cap
Maximum Operating Temperature
165 Degrees F
Air Inlet Center to Center Distance
30 5/16 in
Number of Rods
Single Rod
Cylinder Repair
Repairable
End Cap Material
Aluminum
Series
4MA
Body Material
Aluminum
Cylinder Type
Extruded
Minimum Operating Temperature
-10 Degrees F
Piston Rod Material
Carbon Steel
For Fluid Type
Air
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Tie Rod Material
Carbon Steel
Maximum Operating Pressure
250 psi
Air Inlet Type
NPT
System of Measurement
Inch
Piston Rod Material Finish
Chrome Plated
Cylinder Action
Double Acting
Standards
RoHS Compliant
Body Material Finish
Anodized
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.