Air cylinder, 3" bore, 1-1/2" stroke

  • Mfr # 3.00NLP91.50
  • Zoro # G514847136
product price: 
$
275.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3.00NLP91.50
Zoro #
G514847136
UPC #
-
Country of Origin
United States
Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Tie Rod Material
Steel
Cushion Type
None
Spring Retraction Force
2,945 lb
Piston Rod Material
Steel
End Cap Material
Aluminum
Spring Extension Force
3,142 lb
Actuation Type
Air Extend, Air Retract
Weight
25.1 oz
Air Inlet Center to Center Distance
2 5/32 in
Piston Rod Material Finish
Chrome Plated
Series
LP
Rod Rotation
Rotating Rod
Maximum Operating Temperature
200 Degrees F
System of Measurement
Inch
Cylinder Repair
Repairable
Air Inlet Type
NPT
Number of Rods
Single Rod
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
145 psi
Rod Gender
Female
End Cap Material Finish
Anodized
For Fluid Type
Air
Inlet Gender
Female

Dimensions

Rod Thread Length
3/4 in
Rod Thread Size
5/8"-18
Overall Width
4 1/4 in
Body Diameter
4 1/4 in
Inlet Size
1/4"
Extended Length
2 7/8 in
Bore Diameter
3 in
Overall Height
2 7/8 in
Stroke Length
1 1/2 in
Rod Diameter
7/8 in

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 3 in, Cushion Type None, Stroke Length 1 1/2 in, Inlet Size 1/4 In., Air Inlet Type NPT, Spring Retraction Force 2,945 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Width 4 1/4 in, Overall Height 2 7/8 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.