Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air cylinder, 3" bore, 10" stroke

  • Mfr # 3.00DSRY10.00

  • Zoro # G014847100


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
1 1/4 in
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.00DSRY10.00
Zoro #
G014847100
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1 1/4 in
Rod Thread Size
1/4"-28 UNF
Bore Diameter
3 in
Rod Diameter
3/4 in
Extended Length
16 1/2 in
Nose Mount Thread Size
1/8"
Stroke Length
10 in
Body Diameter
3 3/16 in
Inlet Size
3/8 in
Retracted Length
6 1/2 in

Details

Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Stainless Steel
End Cap Material
Aluminum
Cushion Type
None
Piston Material
Aluminum
Air Inlet Type
NPTF
Maximum Operating Temperature
165 Degrees F
Rod Gender
Male
For Fluid Type
Air
Series
SR
Number of Rods
Single Rod
Body Material Grade
304
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
-10 Degrees F
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
System of Measurement
Inch
Maximum Operating Pressure
250 psi

Description

Pneumatic Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 3 in, Cushion Type None, Stroke Length 10 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Overall Width Not Applicable, Body Diameter 3 3/16 in, Inlet Gender Female

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.