Air Cylinder, 3 in Bore, 3 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 3.00DSR03.00

  • Zoro # G6156683


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
3 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3.00DSR03.00
Zoro #
G6156683
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 in
Rod Dia.
0.75 in
Overall Length
9.5 in
Rod Thread Length
1 1/4 in
Port Size
3/8 in FNPT
Dimension C
0.38 in
Rod Thread Size
5/8"-18
Dimension J
0.31 in
Dimension A
1 1/4 in
Dimension D
0.625 in
Dimension B
1.63 in
Dimension E
2 in
Dimension N1
1 1/2"-12
Dimension Kk
5/8"-18 UNF
Dimension Cc
0.75 in
Air Cylinder Bore Dia.
3 in
Body Diameter
3 3/16 in
Rod Diameter
3/4 in
Nose Mount Thread Size
1 1/2"-12
Bore Diameter
3 in
Inlet Size
3/8 in
Stroke Length
3 in
End Cap Length
5/16 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
3 in
Mount
Nose
Air Cylinder Type
Round Body
Finish
Silver
Air Cylinder Mount
Nose
Piston Material
Aluminum
End Cap Material
Aluminum
Nose Mount Thread
1 1/2"-12
Cushion Type
None
Piston Rod Material
Steel
Temp. Range
-10 Degrees to 165 Degrees F
Single Acting/Double Acting
Double Acting
Features
Non-Switch Ready
Inlet Gender
Female
Air Inlet Type
NPT
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
165 Degrees F
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Series
SR
System of Measurement
Inch
Body Material Grade
304
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 3 in, Cushion Type None, Stroke Length 3 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Body Material Grade 304, Body Diameter 3 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.