Zoro Homepage

Air Cylinder, 3" Stroke Length, NPT

  • Mfr # 1.50CTEF4MAU14AC03.00

  • Zoro # G511974477


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50CTEF4MAU14AC03.00
Zoro #
G511974477
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Overall Height
2 in
Inlet Size
3/8 in
Bore Diameter
1 1/2 in
Rod Thread Size
7/16"-20
End Cap Length
2 in
Overall Width
7 5/8 in
Rod Diameter
5/8 in
Stroke Length
3 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Cylinder Repair
Repairable
Air Inlet Type
NPT
Air Inlet Center to Center Distance
5 5/16 in
Cushion Type
Head and Cap
Piston Material
Aluminum
End Cap Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Series
4MA
Number of Rods
Single Rod
Tie Rod Material
Carbon Steel
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
System of Measurement
Inch
For Fluid Type
Air
Maximum Operating Temperature
165 Degrees F
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.