Zoro Homepage

Air Cylinder, 3" Stroke Length, NPT

  • Mfr # 2.50NLP93.00

  • Zoro # G911930615


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Piston Rod Material
Steel
Number of Rods
Single Rod
Minimum Operating Temperature
-10 Degrees F
Magnetic Piston
Non-Magnetic Piston
Series
LP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50NLP93.00
Zoro #
G911930615
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Rod Thread Size
1/2"-20
Rod Diameter
3/4 in
Bore Diameter
2 1/2 in
Stroke Length
3 in
Rod Thread Length
1/8 in

Details

Item
Air Cylinder
Piston Rod Material
Steel
Number of Rods
Single Rod
Minimum Operating Temperature
-10 Degrees F
Magnetic Piston
Non-Magnetic Piston
Series
LP
For Fluid Type
Air
Air Inlet Type
NPT
Cushion Type
None
Cylinder Action
Double Acting
System of Measurement
Inch
Cylinder Type
Compact
Air Inlet Center to Center Distance
3 5/8 in
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
145 psi
Body Material
Aluminum
End Cap Material
Aluminum
Weight
18.6 oz
Cylinder Repair
Repairable
Piston Rod Material Finish
Chrome Plated
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Air Inlet Center to Center Distance 3 5/8 in, Maximum Operating Pressure 145 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.