Air Cylinder, 300 mm Stroke Length, BSPP

  • Mfr # P1A-S020DS-0300

  • Zoro # G712487431


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Inlet Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S020DS-0300
Zoro #
G712487431
UPC #
-
Country of Origin
Sweden

Dimensions

Inlet Size
1/8 in
End Cap Length
14 mm
Overall Height
23.4 mm
Body Diameter
27 mm
Rod Diameter
8 mm
Stroke Length
300 mm
Bore Diameter
20 mm

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Maximum Operating Temperature
176 Degrees F
Mounting Orientation
Multiposition
Standards
ISO 6432
Minimum Operating Temperature
-4 Degrees F
End Cap Material
Aluminum
System of Measurement
Metric
Air Inlet Type
BSPP
Number of Rods
Single Rod
Maximum Operating Pressure
145 psi
Cushion Type
Bumpers
For Fluid Type
Air
Series
P1A
Cylinder Repair
Non-Repairable
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 20 mm, Cushion Type Bumpers, Stroke Length 300 mm, Inlet Size 1/8 in, Air Inlet Type BSPP, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Overall Width Not Applicable, Overall Height 23.4 mm, Body Diameter 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.