Zoro Homepage

Air cylinder, 32mm bore, 100mm stroke

  • Mfr # P1F-S032MC-0100-0000

  • Zoro # G514847921


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
22 mm
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1F-S032MC-0100-0000
Zoro #
G514847921
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
22 mm
Rod Thread Size
M10 x 1.25
Extended Length
245.6 mm
Overall Width
47 mm
Stroke Length
100 mm
Inlet Size
G 1/8
Bore Diameter
32 mm
Overall Height
47 mm
Rod Diameter
12 mm

Details

Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Piston Material
Polyoxymethylene
End Cap Material
Aluminum
Piston Rod Material
Carbon Steel
Tie Rod Material
Stainless Steel
Standards
ATEX (CE EX II 2GD c T4 120 Degrees C), ISO 15552
Cushion Type
Head and Cap
Minimum Operating Temperature
-20 Degrees C
System of Measurement
Metric
Maximum Operating Temperature
80 Degrees C
Number of Rods
Single Rod
Series
P1F
Maximum Operating Pressure
10 bar
Minimum Operating Pressure
1 bar
Inlet Gender
Female
Rod Rotation
Rotating Rod
Rod Gender
Male
Weight
0.54 kg
For Fluid Type
Air
Body Material Finish
Anodized
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Repairable
Air Inlet Type
BSPP
Piston Rod Material Finish
Chrome Plated

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 32 mm, Cushion Type Head and Cap, Stroke Length 100 mm, Inlet Size G 1/8, Air Inlet Type BSPP, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Stainless Steel, Overall Width 47 mm, Overall Height 47 mm

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.