Zoro Homepage

Air Cylinder, 33" Stroke Length, NPT

  • Mfr # 6.00CTEF4MAU14AC33.00

  • Zoro # G511930183


product price: $1,595.99
/ea
Free Shipping & Returns

Key Features

Piston Rod Material
Carbon Steel
End Cap Material
Aluminum
For Fluid Type
Air
Overall Width
39 5/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.00CTEF4MAU14AC33.00
Zoro #
G511930183
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
39 5/8 in
Inlet Size
3/4 in
Overall Height
6 1/2 in
Rod Diameter
1 3/8 in
End Cap Length
6 1/2 in
Bore Diameter
6 in
Stroke Length
33 in
Rod Thread Length
1 5/8 in
Rod Thread Size
1"-14

Details

Item
Air Cylinder
Piston Rod Material
Carbon Steel
End Cap Material
Aluminum
For Fluid Type
Air
System of Measurement
Inch
Standards
RoHS Compliant
Number of Rods
Single Rod
Air Inlet Center to Center Distance
36 1/8 in
Maximum Operating Pressure
250 psi
Piston Rod Material Finish
Chrome Plated
Air Inlet Type
NPT
Piston Material
Aluminum
Maximum Operating Temperature
165 Degrees F
Cushion Type
Head and Cap
Series
4MA
Cylinder Repair
Repairable
Magnetic Piston
Magnetic Piston
Cylinder Type
Extruded
Body Material Finish
Anodized
Body Material
Aluminum
Cylinder Action
Double Acting
Minimum Operating Temperature
-10 Degrees F
Tie Rod Material
Carbon Steel
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 6 in, Cushion Type Head and Cap, Stroke Length 33 in, Inlet Size 3/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.