Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.75BRDSR01.00
  • Zoro # G6145885
product price: 
$
47.69
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.75BRDSR01.00
Zoro #
G6145885
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
5.53 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Air Cylinder Bore Dia.
3/4 in
Dimension B
0.624 in
Dimension Cc
0.25 in
Dimension A
3/4 in
Dimension C
0.25 in
Rod Thread Size
1/4"-28
Dimension Kk
1/4"-28 UNF
Dimension D
0.22 in
Nose Mount Thread Size
5/8"-18
Inlet Size
1/8"
Overall Width
1 in
Rod Diameter
1/4 in
Stroke Length
1 in
Overall Height
1 in
Bore Diameter
3/4 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
1 in
Mount
Rear Block
Air Cylinder Type
Round Body
Cushion Type
None
End Cap Material
Aluminum
Single Acting/Double Acting
Double Acting
Piston Material
Aluminum
Finish
Silver
Air Cylinder Mount
Rear Block
Features
Non-Switch Ready
Temp. Range
14 Degrees to 140 Degrees F
Piston Rod Material
Stainless Steel
Maximum Operating Pressure
250 psi
Air Inlet Type
NPT
For Fluid Type
Air
Number of Rods
Single Rod
Series
SR
Minimum Operating Temperature
14 Degrees F
Body Material Grade
304
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
System of Measurement
Inch
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Body Material Grade 304, Overall Width 1 in, Overall Height 1 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products