Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.75NSRM02.00

  • Zoro # G6146061


product price:  $45.79
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0.75NSRM02.00
Zoro #
G6146061
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
5.6 in
Rod Thread Length
1/2 in
Port Size
1/8 in FNPT
Dimension E
0.62 in
Air Cylinder Bore Dia.
3/4 in
Dimension N1
1/2"-20
Dimension Cc
0.25 in
Dimension A
1/2 in
Dimension J
0.19 in
Dimension Kk
1/4"-28 UNF
Rod Thread Size
1/4"-28
Dimension B
0.499 in
Body Diameter
13/16 in
Nose Mount Thread Size
1/2"-20
Bore Diameter
3/4 in
Stroke Length
2 in
Rod Diameter
1/4 in
End Cap Length
3/16 in
Inlet Size
1/8 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
2 in
Mount
Nose
Air Cylinder Type
Round Body
Piston Material
Aluminum
Nose Mount Thread
1/2"-20
Spring Retraction Force
6 lb
Features
Switch Ready
Finish
Silver
Air Cylinder Mount
Nose
End Cap Material
Aluminum
Cushion Type
None
Temp. Range
14 Degrees to 140 Degrees F
Single Acting/Double Acting
Single Acting
Piston Rod Material
Stainless Steel
Spring Extension Force
3 lb
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
System of Measurement
Inch
Series
SRM
Air Inlet Type
NPT
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
250 psi
Actuation Type
Air Extend, Spring Retract
Body Material Grade
304
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 13/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.