Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.75BFDSRM03.00

  • Zoro # G6136146


product price: $67.85
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.75BFDSRM03.00
Zoro #
G6136146
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
6.97 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Air Cylinder Bore Dia.
3/4 in
Dimension A
3/4 in
Dimension J
0.19 in
Dimension B
0.624 in
Rod Thread Size
1/4"-28
Dimension Kk
1/4"-28 UNF
Dimension D
0.22 in
Dimension E
0.62 in
Dimension Cc
0.25 in
Dimension F
0.88 in
Stroke Length
3 in
Rod Diameter
1/4 in
Overall Height
1 in
Overall Width
1 in
Bore Diameter
3/4 in
Inlet Size
1/8 in
End Cap Length
3/16 in
Body Diameter
13/16 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
3 in
Mount
Front Block
Air Cylinder Type
Round Body
Finish
Silver
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Air Cylinder Mount
Front Block
Single Acting/Double Acting
Double Acting
Features
Switch Ready
Temp. Range
14 Degrees to 140 Degrees F
Cushion Type
None
Piston Material
Aluminum
Body Material Grade
304
Inlet Gender
Female
System of Measurement
Inch
Air Inlet Type
NPT
Number of Rods
Single Rod
Series
SRM
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
140 Degrees F
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Air
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 in, Overall Height 1 in, Body Diameter 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.