Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.75BFNSRM04.00

  • Zoro # G6140915


product price:  $69.55
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0.75BFNSRM04.00
Zoro #
G6140915
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
10.17 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension Kk
1/4"-28 UNF
Dimension D
0.22 in
Dimension Cc
0.25 in
Air Cylinder Bore Dia.
3/4 in
Rod Thread Size
1/4"-28
Dimension J
0.19 in
Dimension B
0.624 in
Dimension A
3/4 in
Dimension E
0.62 in
End Cap Length
3/16 in
Bore Diameter
3/4 in
Overall Height
1 in
Overall Width
1 in
Body Diameter
13/16 in
Stroke Length
4 in
Inlet Size
1/8 in
Rod Diameter
1/4 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
4 in
Mount
Front Block
Air Cylinder Type
Round Body
Finish
Silver
Temp. Range
14 Degrees to 140 Degrees F
Spring Retraction Force
6 lb
Features
Switch Ready
Single Acting/Double Acting
Single Acting
Piston Rod Material
Stainless Steel
Cushion Type
None
End Cap Material
Aluminum
Piston Material
Aluminum
Air Cylinder Mount
Front Block
Spring Extension Force
3 lb
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Body Material Grade
304
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Spring Retract
Number of Rods
Single Rod
Series
SRM
Air Inlet Type
NPT
Minimum Operating Temperature
14 Degrees F
System of Measurement
Inch
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 in, Overall Height 1 in, Body Diameter 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.