Shop PARKER

Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.75BRDSRM05.00
  • Zoro # G6223944

product price: 
$
70.35
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.75BRDSRM05.00
Zoro #
G6223944
UPC #
-
Country of Origin
United States
Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
5 in
Mount
Rear Block
Air Cylinder Type
Round Body
Single Acting/Double Acting
Double Acting
Piston Rod Material
Stainless Steel
Air Cylinder Mount
Rear Block
Features
Switch Ready
Temp. Range
14 Degrees to 140 Degrees F
End Cap Material
Aluminum
Piston Material
Aluminum
Cushion Type
None
Finish
Silver
Air Inlet Type
NPT
System of Measurement
Inch
Number of Rods
Single Rod
Body Material Grade
304
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Series
SRM
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Maximum Operating Pressure
250 psi
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Body Material Grade 304, Overall Width 1 in, Overall Height 1 in, Inlet Gender Female

Ratings & reviews