Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.75BFDSR06.00

  • Zoro # G6073417


product price:  $70.99
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.75BFDSR06.00
Zoro #
G6073417
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
9.97 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Air Cylinder Bore Dia.
3/4 in
Rod Thread Size
1/4"-28
Dimension Cc
0.25 in
Dimension F
0.88 in
Dimension D
0.22 in
Dimension A
3/4 in
Dimension E
0.62 in
Dimension J
0.19 in
Dimension Kk
1/4"-28 UNF
Dimension B
0.624 in
Body Diameter
13/16 in
End Cap Length
3/16 in
Inlet Size
1/8 in
Stroke Length
6 in
Rod Diameter
1/4 in
Bore Diameter
3/4 in
Overall Height
1 in
Overall Width
1 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
6 in
Mount
Front Block
Air Cylinder Type
Round Body
Piston Material
Aluminum
Temp. Range
-10 Degrees to 165 Degrees F
Air Cylinder Mount
Front Block
Finish
Silver
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Features
Non-Switch Ready
Cushion Type
None
Single Acting/Double Acting
Double Acting
Air Inlet Type
NPT
Number of Rods
Single Rod
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
Body Material Grade
304
Inlet Gender
Female
Maximum Operating Temperature
165 Degrees F
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Series
SR
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 in, Overall Height 1 in, Body Diameter 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.