Shop PARKER

Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.75DXPSRM06.00
  • Zoro # G6156385

product price: 
$
66.85
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.75DXPSRM06.00
Zoro #
G6156385
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
10.53 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.251 in
Port Size
1/8 in FNPT
Air Cylinder Bore Dia.
3/4 in
Dimension B
0.624 in
Dimension Cb
0.38 in
Dimension Cd
0.25 in
Dimension L
0.34 in
Dimension Cc
0.25 in
Dimension E
0.38 in
Dimension A
1/2 in
Rod Thread Size
1/4"-28
Dimension Kk
1/4"-28 UNF
Dimension N1
5/8"-18
Bore Diameter
3/4 in
Body Diameter
7/8 in
Rod Diameter
1/4 in
Inlet Size
1/8 in
Stroke Length
6 in
Nose Mount Thread Size
5/8"-18

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
6 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Finish
Silver
Piston Material
Aluminum
End Cap Material
Aluminum
Single Acting/Double Acting
Double Acting
Features
Switch Ready
Air Cylinder Mount
Nose and Pivot
Cushion Type
None
Nose Mount Thread
5/8"-18
Piston Rod Material
Stainless Steel
Temp. Range
14 Degrees to 140 Degrees F
System of Measurement
Inch
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT
Inlet Gender
Female
Body Material Grade
304
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
14 Degrees F
Series
SRM
For Fluid Type
Air
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 7/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews