Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 34" Stroke Length, NPT

  • Mfr # 1.50CTEF4MAU14AC34.00

  • Zoro # G811929917


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Center to Center Distance
36 5/16 in
Body Material Finish
Anodized
Rod Thread Length
3/4 in
Tie Rod Material
Carbon Steel
For Fluid Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.50CTEF4MAU14AC34.00
Zoro #
G811929917
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Stroke Length
34 in
Bore Diameter
1 1/2 in
Overall Height
2 in
Inlet Size
3/8 in
End Cap Length
2 in
Rod Thread Size
7/16"-20
Overall Width
38 5/8 in
Rod Diameter
5/8 in

Details

Item
Air Cylinder
Air Inlet Center to Center Distance
36 5/16 in
Body Material Finish
Anodized
Tie Rod Material
Carbon Steel
For Fluid Type
Air
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
Cylinder Repair
Repairable
Piston Rod Material Finish
Chrome Plated
Number of Rods
Single Rod
Cushion Type
Head and Cap
Cylinder Action
Double Acting
Piston Rod Material
Carbon Steel
Body Material
Aluminum
Series
4MA
Minimum Operating Temperature
-10 Degrees F
Piston Material
Aluminum
Cylinder Type
Extruded
Maximum Operating Pressure
250 psi
Air Inlet Type
NPT
Standards
RoHS Compliant
Maximum Operating Temperature
165 Degrees F
System of Measurement
Inch
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 1 1/2 in, Cushion Type Head and Cap, Stroke Length 34 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.