Shop PARKER

Air Cylinder, 34" Stroke Length, NPT

  • Mfr # 2.00CTEF4MAU14AC34.00
  • Zoro # G611929995

product price: 
$
483.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
NPT
Body Material Finish
Anodized
Number of Rods
Single Rod
Rod Diameter
5/8 in
Tie Rod Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2.00CTEF4MAU14AC34.00
Zoro #
G611929995
UPC #
-
Country of Origin
United States

Dimensions

Rod Diameter
5/8 in
Bore Diameter
2 in
Inlet Size
3/8"
Stroke Length
34 in
Overall Height
2 1/2 in
Rod Thread Length
3/4 in
End Cap Length
2 1/2 in
Overall Width
38 5/8 in
Rod Thread Size
7/16"-20

Details

Item
Air Cylinder
Air Inlet Type
NPT
Body Material Finish
Anodized
Number of Rods
Single Rod
Tie Rod Material
Carbon Steel
Piston Material
Aluminum
Cushion Type
Head and Cap
Standards
RoHS Compliant
Series
4MA
Minimum Operating Temperature
-10 Degrees F
Body Material
Aluminum
Piston Rod Material
Carbon Steel
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Maximum Operating Temperature
165 Degrees F
Piston Rod Material Finish
Chrome Plated
Air Inlet Center to Center Distance
36 5/16 in
Cylinder Action
Double Acting
Maximum Operating Pressure
250 psi
System of Measurement
Inch
For Fluid Type
Air
End Cap Material
Aluminum
Cylinder Repair
Repairable
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 2 in, Cushion Type Head and Cap, Stroke Length 34 in, Inlet Size 3/8 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.