Zoro Homepage

Air Cylinder, 3/4" Stroke Length, NPT

  • Mfr # 2.00NLP90.75

  • Zoro # G611974124


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
1/8 in
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00NLP90.75
Zoro #
G611974124
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1/8 in
Rod Thread Size
1/2"-20
Stroke Length
3/4 in
Rod Diameter
3/4 in
Bore Diameter
2 in
Inlet Size
1/8 in

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.