Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 3/4" Stroke Length, NPT

  • Mfr # 3.00NLP90.75

  • Zoro # G011931093


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Piston Rod Material Finish
Chrome Plated
Air Inlet Center to Center Distance
1 3/16 in
Weight
25.1 oz
Series
LP
Bore Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.00NLP90.75
Zoro #
G011931093
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
3 in
Rod Thread Size
5/8"-18
Rod Diameter
7/8 in
Rod Thread Length
1/8 in
Stroke Length
3/4 in
Inlet Size
1/4 in

Details

Item
Air Cylinder
Piston Rod Material Finish
Chrome Plated
Air Inlet Center to Center Distance
1 3/16 in
Weight
25.1 oz
Series
LP
Magnetic Piston
Non-Magnetic Piston
Body Material
Aluminum
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-10 Degrees F
Piston Rod Material
Steel
Cushion Type
None
Cylinder Type
Compact
For Fluid Type
Air
System of Measurement
Inch
Cylinder Action
Double Acting
Cylinder Repair
Repairable
Maximum Operating Pressure
145 psi
Number of Rods
Single Rod
Air Inlet Type
NPT
End Cap Material
Aluminum
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.