Zoro Homepage

Air Cylinder, 3/4" Stroke Length, NPT

  • Mfr # 3.00NLPM90.75

  • Zoro # G411931020


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Cylinder Type
Compact
Rod Diameter
7/8 in
System of Measurement
Inch
Air Inlet Center to Center Distance
2 11/64 in
Rod Thread Length
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.00NLPM90.75
Zoro #
G411931020
UPC #
-
Country of Origin
United States

Dimensions

Rod Diameter
7/8 in
Rod Thread Length
1/8 in
Rod Thread Size
5/8"-18
Inlet Size
1/4 in
Bore Diameter
3 in
Stroke Length
3/4 in

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 3 in, Cushion Type None, Stroke Length 3/4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Air Inlet Center to Center Distance 2 11/64 in, Maximum Operating Pressure 145 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.