Zoro Homepage

Air Cylinder, 34" Stroke Length, NPT

  • Mfr # 3.25CTEF4MAU14AC34.00

  • Zoro # G411929171


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Overall Width
39 5/8 in
Air Inlet Type
NPT
Body Material Finish
Anodized
Inlet Size
1/2 in
For Fluid Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.25CTEF4MAU14AC34.00
Zoro #
G411929171
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
39 5/8 in
Inlet Size
1/2 in
Stroke Length
34 in
Overall Height
3 3/4 in
Rod Thread Length
1 1/8 in
Rod Diameter
1 in
End Cap Length
3 3/4 in
Rod Thread Size
3/4"-16
Bore Diameter
3 1/4 in

Details

Item
Air Cylinder
Air Inlet Type
NPT
Body Material Finish
Anodized
For Fluid Type
Air
Piston Rod Material Finish
Chrome Plated
Minimum Operating Temperature
-10 Degrees F
Piston Material
Aluminum
Cylinder Action
Double Acting
Magnetic Piston
Magnetic Piston
Body Material
Aluminum
Piston Rod Material
Carbon Steel
Cylinder Type
Extruded
Air Inlet Center to Center Distance
36 5/8 in
Cylinder Repair
Repairable
Cushion Type
Head and Cap
Standards
RoHS Compliant
Series
4MA
Tie Rod Material
Carbon Steel
End Cap Material
Aluminum
System of Measurement
Inch
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
165 Degrees F
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.