Zoro Homepage

Air Cylinder, 35" Stroke Length, NPT

  • Mfr # 6.00CTEF4MAU14AC35.00

  • Zoro # G211930162


product price: $1,636.99
/ea
Free Shipping & Returns

Key Features

Tie Rod Material
Carbon Steel
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
Cylinder Action
Double Acting
Air Inlet Center to Center Distance
38 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.00CTEF4MAU14AC35.00
Zoro #
G211930162
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/2 in
Stroke Length
35 in
Rod Thread Size
1"-14
Bore Diameter
6 in
Rod Thread Length
1 5/8 in
Inlet Size
3/4 in
Overall Width
41 5/8 in
End Cap Length
6 1/2 in
Rod Diameter
1 3/8 in

Details

Item
Air Cylinder
Tie Rod Material
Carbon Steel
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
Cylinder Action
Double Acting
Air Inlet Center to Center Distance
38 1/8 in
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Cushion Type
Head and Cap
Minimum Operating Temperature
-10 Degrees F
Air Inlet Type
NPT
Magnetic Piston
Magnetic Piston
For Fluid Type
Air
Cylinder Repair
Repairable
Piston Material
Aluminum
Cylinder Type
Extruded
Piston Rod Material
Carbon Steel
Number of Rods
Single Rod
Series
4MA
End Cap Material
Aluminum
Maximum Operating Temperature
165 Degrees F
Standards
RoHS Compliant
Body Material
Aluminum
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.