Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 4 1/2" Stroke Length, NPT

  • Mfr # 1.50CTEF4MAU14AC04.50

  • Zoro # G311929424


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Rod Thread Size
7/16"-20
Overall Width
9 1/8 in
Piston Rod Material
Carbon Steel
Cylinder Repair
Repairable
Air Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1.50CTEF4MAU14AC04.50
Zoro #
G311929424
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
7/16"-20
Overall Width
9 1/8 in
Bore Diameter
1 1/2 in
Stroke Length
4 1/2 in
Inlet Size
3/8 in
Rod Diameter
5/8 in
Rod Thread Length
3/4 in
Overall Height
2 in
End Cap Length
2 in

Details

Item
Air Cylinder
Piston Rod Material
Carbon Steel
Cylinder Repair
Repairable
Air Inlet Type
NPT
Maximum Operating Temperature
165 Degrees F
End Cap Material
Aluminum
Body Material Finish
Anodized
Cylinder Action
Double Acting
Piston Rod Material Finish
Chrome Plated
Number of Rods
Single Rod
Cylinder Type
Extruded
System of Measurement
Inch
Tie Rod Material
Carbon Steel
For Fluid Type
Air
Standards
RoHS Compliant
Magnetic Piston
Magnetic Piston
Air Inlet Center to Center Distance
6 13/16 in
Series
4MA
Minimum Operating Temperature
-10 Degrees F
Cushion Type
Head and Cap
Maximum Operating Pressure
250 psi
Body Material
Aluminum
Piston Material
Aluminum
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.