Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 4" Stroke Length, NPT

  • Mfr # 1.50CTE2MNR3UT9AC04.00

  • Zoro # G411974591


product price: $1,265.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50CTE2MNR3UT9AC04.00
Zoro #
G411974591
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Overall Width
9 1/2 in
Stroke Length
4 in
Overall Height
2 in
Bore Diameter
1 1/2 in
Rod Thread Size
1/4"-28
Inlet Size
1/4 in
Rod Diameter
8 mm
End Cap Length
2 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Piston Material
Aluminum
Series
2MNR
Cushion Type
Head and Cap
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
Air Inlet Type
NPT
Number of Rods
Double Rod
Maximum Operating Temperature
165 Degrees F
Piston Rod Material
Carbon Steel
End Cap Material
Aluminum
Maximum Operating Pressure
250 psi
Cylinder Repair
Repairable
Air Inlet Center to Center Distance
6 5/16 in
Tie Rod Material
Carbon Steel
For Fluid Type
Air
End Cap Material Finish
Anodized
Rod Rotation
Non-Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.