Zoro Homepage

Air Cylinder, 4" Stroke Length, NPT

  • Mfr # 2.50NLP94.00

  • Zoro # G411930597


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
2 1/2 in
Cylinder Action
Double Acting
Rod Thread Length
1/8 in
Number of Rods
Single Rod
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50NLP94.00
Zoro #
G411930597
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
2 1/2 in
Rod Thread Length
1/8 in
Stroke Length
4 in
Rod Diameter
3/4 in
Inlet Size
1/4 in
Rod Thread Size
1/2"-20

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.