Zoro Homepage

Air Cylinder, 5 1/2" Stroke Length, NPT

  • Mfr # 1.50CTEF4MAU14AC05.50

  • Zoro # G011929366


product price: $276.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Cushion Type
Head and Cap
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50CTEF4MAU14AC05.50
Zoro #
G011929366
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 1/8 in
Stroke Length
5 1/2 in
Rod Thread Length
3/4 in
Overall Height
2 in
End Cap Length
2 in
Inlet Size
3/8 in
Rod Thread Size
7/16"-20
Rod Diameter
5/8 in
Bore Diameter
1 1/2 in

Details

Item
Air Cylinder
System of Measurement
Inch
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Cushion Type
Head and Cap
Standards
RoHS Compliant
Cylinder Action
Double Acting
Minimum Operating Temperature
-10 Degrees F
For Fluid Type
Air
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Piston Material
Aluminum
Maximum Operating Temperature
165 Degrees F
Piston Rod Material
Carbon Steel
End Cap Material
Aluminum
Air Inlet Center to Center Distance
7 13/16 in
Body Material
Aluminum
Tie Rod Material
Carbon Steel
Air Inlet Type
NPT
Magnetic Piston
Magnetic Piston
Series
4MA
Cylinder Repair
Repairable
Cylinder Type
Extruded
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.