Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 5 1/2" Stroke Length, NPT

  • Mfr # 2.50CTEF4MAU14AC05.50

  • Zoro # G611930472


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Number of Rods
Single Rod
End Cap Material
Aluminum
Piston Rod Material Finish
Chrome Plated
Body Material
Aluminum
Rod Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50CTEF4MAU14AC05.50
Zoro #
G611930472
UPC #
-
Country of Origin
United States

Dimensions

Rod Diameter
5/8 in
Rod Thread Size
7/16"-20
End Cap Length
3 in
Overall Width
10 1/4 in
Bore Diameter
2 1/2 in
Inlet Size
3/8 in
Rod Thread Length
3/4 in
Stroke Length
5 1/2 in
Overall Height
3 in

Details

Item
Air Cylinder
Number of Rods
Single Rod
End Cap Material
Aluminum
Piston Rod Material Finish
Chrome Plated
Body Material
Aluminum
Maximum Operating Temperature
165 Degrees F
Series
4MA
Air Inlet Type
NPT
Air Inlet Center to Center Distance
7 7/8 in
Cushion Type
Head and Cap
For Fluid Type
Air
Piston Rod Material
Carbon Steel
Body Material Finish
Anodized
Cylinder Action
Double Acting
System of Measurement
Inch
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Tie Rod Material
Carbon Steel
Cylinder Repair
Repairable
Piston Material
Aluminum
Standards
RoHS Compliant
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.