Zoro Homepage

Air Cylinder, 50 mm Stroke Length, BSPP

  • Mfr # P1A-S016DS-0050

  • Zoro # G611930786


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
20 mm
Overall Height
17.5 mm
Piston Rod Material
Stainless Steel
Series
P1A
Cylinder Repair
Non-Repairable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S016DS-0050
Zoro #
G611930786
UPC #
-
Country of Origin
China

Dimensions

Body Diameter
20 mm
Overall Height
17.5 mm
End Cap Length
13 mm
Bore Diameter
16 mm
Inlet Size
M5
Stroke Length
50 mm
Rod Diameter
6 mm

Details

Item
Air Cylinder
Piston Rod Material
Stainless Steel
Series
P1A
Cylinder Repair
Non-Repairable
Cylinder Action
Double Acting
Mounting Orientation
Multiposition
Cushion Type
Bumpers
System of Measurement
Metric
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
176 Degrees F
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
Body Material
Stainless Steel
Minimum Operating Temperature
-4 Degrees F
Cylinder Type
Round Body
Standards
ISO 6432
Air Inlet Type
BSPP
For Fluid Type
Air
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.