Zoro Homepage

Air Cylinder, 50 mm Stroke Length, BSPP

  • Mfr # P1A-S025DS-0050

  • Zoro # G912487392


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Overall Height
26.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S025DS-0050
Zoro #
G912487392
UPC #
-
Country of Origin
China

Dimensions

Overall Height
26.6 mm
Body Diameter
31 mm
Inlet Size
1/8 in
Rod Diameter
10 mm
End Cap Length
14 mm
Stroke Length
50 mm
Bore Diameter
25 mm

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
Maximum Operating Temperature
176 Degrees F
Cushion Type
Bumpers
Standards
ISO 6432
Mounting Orientation
Multiposition
Maximum Operating Pressure
145 psi
Number of Rods
Single Rod
Piston Rod Material
Stainless Steel
Air Inlet Type
BSPP
System of Measurement
Metric
Series
P1A
Minimum Operating Temperature
-4 Degrees F
For Fluid Type
Air
Cylinder Repair
Non-Repairable
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.