Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air cylinder, 50mm bore, 160mm stroke

  • Mfr # P1F-S050MC-0160-0000

  • Zoro # G714847899


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
32 mm
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1F-S050MC-0160-0000
Zoro #
G714847899
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
32 mm
Rod Thread Size
M16 x 1.5
Stroke Length
160 mm
Rod Diameter
20 mm
Bore Diameter
50 mm
Overall Width
64.5 mm
Overall Height
64.5 mm
Extended Length
338.6 mm
Inlet Size
G 1/4

Details

Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Tie Rod Material
Stainless Steel
Cushion Type
Head and Cap
Piston Material
Polyoxymethylene
End Cap Material
Aluminum
Standards
ATEX (CE EX II 2GD c T4 120 Degrees C), ISO 15552
Piston Rod Material
Carbon Steel
Cylinder Repair
Repairable
Inlet Gender
Female
Weight
1.22 kg
System of Measurement
Metric
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
For Fluid Type
Air
Maximum Operating Pressure
10 bar
Body Material Finish
Anodized
Number of Rods
Single Rod
Series
P1F
Air Inlet Type
BSPP
Rod Gender
Male
Minimum Operating Pressure
1 bar

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 50 mm, Cushion Type Head and Cap, Stroke Length 160 mm, Inlet Size G 1/4, Air Inlet Type BSPP, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Stainless Steel, Overall Width 64.5 mm

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.