Zoro Homepage

Air cylinder 50mm bore, 25mm stroke

  • Mfr # C05-50-16-25

  • Zoro # G414847182


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
12 mm
Cylinder Type
Square Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C05-50-16-25
Zoro #
G414847182
UPC #
-
Country of Origin
Netherlands

Dimensions

Rod Thread Length
12 mm
Rod Thread Size
1/4"-28 UNF
Rod Diameter
16 mm
Bore Diameter
50 mm
Overall Width
80 mm
Inlet Size
G1/4
Overall Height
65 mm
Stroke Length
25 mm

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Square Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 50 mm, Cushion Type None, Stroke Length 25 mm, Inlet Size G1/4, Air Inlet Type BSPP, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Overall Width 80 mm, Overall Height 65 mm, Body Diameter Not Applicable, Inlet Gender Female

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.