Zoro Homepage

Air cylinder, 50mm bore, 50mm strokee

  • Mfr # P1PS050DC7G0050

  • Zoro # G114847901


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Rod Thread Length
8 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1PS050DC7G0050
Zoro #
G114847901
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
8 mm
Rod Thread Size
M10
Stroke Length
50 mm
Inlet Size
G1/8
Bore Diameter
50 mm

Details

Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
Bumpers
Rod Rotation
Rotating Rod
Inlet Gender
Female
Air Inlet Type
BSPP
Cylinder Repair
Repairable
Series
P1P
Actuation Type
Air Extend, Air Retract
Rod Gender
Female
For Fluid Type
Air
Number of Rods
Single Rod

Description

Pneumatic Cylinder, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 50 mm, Cushion Type Bumpers, Stroke Length 50 mm, Inlet Size G1/8, Air Inlet Type BSPP, Cylinder Action Double Acting, Number of Rods Single Rod, Inlet Gender Female

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.