Air Cylinder, 5/16 in Bore, 1 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.31DSR01.00

  • Zoro # G6229203


product price: $28.79
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
5/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0.31DSR01.00
Zoro #
G6229203
UPC #
994140507706
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in
Rod Dia.
0.125 in
Overall Length
3 in
Rod Thread Length
3/8 in
Port Size
#10-32 UNF
Dimension N1
3/8"-24
Dimension Cc
0.125 in
Dimension A
19/50 in
Dimension Kk
#5-40 UNC
Rod Thread Size
#5-40
Inlet Size
#10-32
Nose Mount Thread Size
3/8"-24
Rod Diameter
1/8 in
Bore Diameter
5/16 in
Stroke Length
1 in
Body Diameter
1/2 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
1 in
Mount
Nose
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Features
Non-Switch Ready
Piston Material
Aluminum
Single Acting/Double Acting
Double Acting
Cushion Type
None
Nose Mount Thread
3/8"-24
Finish
Silver
Temp. Range
-10 Degrees to 165 Degrees F
Air Cylinder Mount
Nose
End Cap Material
Aluminum
Body Material Grade
304
Air Inlet Type
UN
Maximum Operating Temperature
165 Degrees F
Series
SR
Minimum Operating Temperature
-10 Degrees F
For Fluid Type
Air
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Inlet Gender
Female
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 5/16 in, Cushion Type None, Stroke Length 1 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1/2 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.