Air Cylinder, 5/16 in Bore, 2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.31NSR02.00

  • Zoro # G6177866


product price:  $28.45
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
5/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.31NSR02.00
Zoro #
G6177866
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in
Rod Dia.
0.125 in
Overall Length
4.5 in
Rod Thread Length
3/8 in
Port Size
#10-32 UNF
Rod Thread Size
#5-40
Dimension Cc
0.125 in
Dimension Kk
#5-40 UNC
Dimension A
19/50 in
Dimension N1
1/4"-28
Dimension E
0.36 in
Stroke Length
2 in
Inlet Size
#10-32
Body Diameter
3/8 in
Rod Diameter
1/8 in
Bore Diameter
5/16 in
Nose Mount Thread Size
1/4"-28

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
2 in
Mount
Nose
Air Cylinder Type
Round Body
Finish
Silver
Piston Material
Aluminum
Nose Mount Thread
1/4"-28
Cushion Type
None
Spring Retraction Force
1 lb
Piston Rod Material
Stainless Steel
Features
Non-Switch Ready
Single Acting/Double Acting
Single Acting
Air Cylinder Mount
Nose
Temp. Range
-10 Degrees to 165 Degrees F
End Cap Material
Aluminum
Spring Extension Force
0.5 lb
Minimum Operating Temperature
-10 Degrees F
Inlet Gender
Female
Air Inlet Type
UN
Cylinder Repair
Non-Repairable
Actuation Type
Air Extend, Spring Retract
For Fluid Type
Air
Series
SR
Body Material Grade
304
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Maximum Operating Temperature
165 Degrees F
System of Measurement
Inch
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 5/16 in, Cushion Type None, Stroke Length 2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 1 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 3/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.