Shop PARKER
See all product information
Create Account
Air Cylinder, 5/16 in Bore, 3 in Stroke, Round Body Double Acting, Stainless Steel .
- Mfr # 0.31DSR03.00
- Zoro # G6226622
product price:Â
$
36.39
/ea
Key Features
Cylinder Action
Double Acting
Bore Dia.
5/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.31DSR03.00
- Zoro #
- G6226622
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 5/16 in
- Rod Dia.
- 0.125 in
- Overall Length
- 5 in
- Rod Thread Length
- 3/8 in
- Port Size
- #10-32 UNF
- Dimension N1
- 3/8"-24
- Dimension Kk
- #5-40 UNC
- Dimension A
- 19/50 in
- Dimension Cc
- 0.125 in
- Rod Thread Size
- #5-40
- Stroke Length
- 3 in
- Nose Mount Thread Size
- 3/8"-24
- Inlet Size
- #10-32
- Bore Diameter
- 5/16 in
- Body Diameter
- 1/2 in
- Rod Diameter
- 1/8 in
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 5/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1/2 in, Inlet Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov