Air Cylinder, 5/16 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.31PSR03.00

  • Zoro # G6229081


product price:  $32.49
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
5/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.31PSR03.00
Zoro #
G6229081
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in
Rod Dia.
0.125 in
Overall Length
6.56 in
Rod Thread Length
3/8 in
Pivot Hole Dia.
0.125 in
Port Size
#10-32 UNF
Dimension L
0.34 in
Dimension A
19/50 in
Dimension Cd
0.125 in
Rod Thread Size
#5-40
Dimension Kk
#5-40 UNC
Dimension E
0.25 in
Dimension Cb
0.25 in
Dimension Cc
0.125 in
Dimension N1
3/8"-24
Nose Mount Thread Size
3/8"-24
Bore Diameter
5/16 in
Inlet Size
#10-32
Rod Diameter
1/8 in
Stroke Length
3 in
Body Diameter
3/8 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
3 in
Mount
Pivot
Air Cylinder Type
Round Body
Finish
Silver
Nose Mount Thread
3/8"-24
Temp. Range
-10 Degrees to 165 Degrees F
Cushion Type
None
Piston Material
Aluminum
Features
Non-Switch Ready
Spring Retraction Force
1 lb
Single Acting/Double Acting
Single Acting
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Air Cylinder Mount
Pivot
Spring Extension Force
0.5 lb
For Fluid Type
Air
Body Material Grade
304
Air Inlet Type
UN
Maximum Operating Temperature
165 Degrees F
Inlet Gender
Female
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
250 psi
Actuation Type
Air Extend, Spring Retract
Number of Rods
Single Rod
Series
SR
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 5/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 1 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 3/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.