Zoro Homepage

Air Cylinder, 6" Stroke Length, NPT

  • Mfr # 2.50CTE2MNR3UT9AC06.00

  • Zoro # G911974077


product price: $1,735.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
1 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50CTE2MNR3UT9AC06.00
Zoro #
G911974077
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
1 in
Rod Thread Size
5/16"-24
Bore Diameter
2 1/2 in
Stroke Length
6 in
Inlet Size
3/8 in
Rod Diameter
16 mm
Overall Height
3 in
End Cap Length
3 in
Overall Width
11 7/8 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Cushion Type
Head and Cap
End Cap Material
Aluminum
For Fluid Type
Air
Cylinder Repair
Repairable
Body Material Finish
Anodized
Air Inlet Type
NPT
Number of Rods
Double Rod
Series
2MNR
Tie Rod Material
Carbon Steel
Air Inlet Center to Center Distance
8 3/8 in
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Minimum Operating Temperature
-10 Degrees F
Piston Material
Aluminum
Maximum Operating Temperature
165 Degrees F
Piston Rod Material
Carbon Steel
Piston Rod Material Finish
Chrome Plated
End Cap Material Finish
Anodized
Rod Rotation
Non-Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.